




€93.08/ pieceexcl. VAT
€112.63incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BURKERT |
Series | 6211 |
Type | 32248 |
Model | Solenoid valve two way |
Process connection | Internal thread |
Size process connection | 3/4" BSPP(G) |
Orifice | 13 mm |
Kvs value | 3.6 m³/h |
Function | Normally closed (NC) |
Actuation | Indirect-acting |
Minimum pressure difference | 0.5 bar |
Maximum pressure difference | 10 bar |
Coil type | SPC22 35151 |
Supply voltage | 24V DC |
Electrical connection | Plug EN 175301-803 type B |
Including plug | No |
Power | 4 W (hot) / 5 W (cold) |
Housing material | Brass |
Material quality | CW617N (CuZn40Pb2) |
Sealing | NBR |
Material coil housing | Epoxy |
Material shorting ring | Copper |
Membrane material | NBR |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | None |
Explosion-proof | No |
Medium temperature | From 0 °C to 70 °C |
Ambient temperature | From 0 °C to 55 °C |
DN | DN20 |