BURKERT

BURKERT Solenoid valve 2/2 Type: 32248 Series: 6211 Brass/NBR Orifice: 10mm Normally closed (NC) 24V AC 1/2" BSPP(G)

  • ERIKS:13340112
Image 1
Image 2
Image 1
Image 2
Save to list

€76.93/ pieceexcl. VAT

€93.09incl. VAT

Estimated delivery date - 15/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BURKERT
Series
6211
Type
32248
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
1/2" BSPP(G)
Orifice
10 mm
Kvs value
1.9 m³/h
Function
Normally closed (NC)
Actuation
Indirect-acting
Minimum pressure difference
0.5 bar
Maximum pressure difference
10 bar
Coil type
SPC22 35151
Supply voltage
24V AC
Frequency
50/60Hz
Electrical connection
Plug EN 175301-803 type B
Including plug
No
Power
4 W / 6 VA
Starting power
9 VA
Housing material
Brass
Material quality
CW617N (CuZn40Pb2)
Sealing
NBR
Material coil housing
Epoxy
Material shorting ring
Copper
Membrane material
NBR
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
None
Explosion-proof
No
Medium temperature
From 0 °C to 70 °C
Ambient temperature
From 0 °C to 55 °C
DN
DN15