BURKERT

BURKERT Solenoid valve 2/2 Type: 32052 Series: 6013 Stainless steel/FPM (FKM) Orifice: 2mm Normally closed (NC) 24V DC 1/4" BSPP(G)

  • ERIKS:13340019
Image 1
Image 2
Image 1
Image 2
Save to list

€149.60/ pieceexcl. VAT

€181.02incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BURKERT
Series
6013
Type
32052
Model
Solenoid valve two way
Process connection
Internal thread
Size process connection
1/4" BSPP(G)
Orifice
2 mm
Kvs value
0.12 m³/h
Function
Normally closed (NC)
Actuation
Direct-acting
Minimum pressure difference
0 bar
Maximum pressure difference
12 bar
Coil type
SPC 35160
Supply voltage
24V DC
Electrical connection
Plug EN 175301-803 type A
Including plug
No
Power
9 W
Max. viscosity
21 mm²/s
Housing material
Stainless steel
Material quality
1.4305
Sealing
FPM (FKM)
Material coil housing
PA
Material shorting ring
Silver
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
None
Explosion-proof
No
Medium temperature
From -10 °C to 100 °C
Ambient temperature
From -10 °C to 55 °C
DN
DN10
Spare parts & accessories

€3.37/ pieceexcl. VAT

€4.08incl. VAT

498 In stock - Estimated delivery date 13/11/2026