

€80.92/ pieceexcl. VAT
€97.91incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BURKERT |
Series | 6013 |
Type | 32050 |
Model | Solenoid valve two way |
Process connection | Internal thread |
Size process connection | 1/4" BSPP(G) |
Orifice | 3 mm |
Kvs value | 0.23 m³/h |
Function | Normally closed (NC) |
Actuation | Direct-acting |
Minimum pressure difference | 0 bar |
Maximum pressure difference | 10 bar |
Coil type | SPC 35160 |
Supply voltage | 24V AC |
Frequency | 50Hz |
Electrical connection | Plug EN 175301-803 type A |
Including plug | No |
Power | 8 W / 16 VA |
Starting power | 24 VA |
Max. viscosity | 21 mm²/s |
Housing material | Brass |
Material quality | CW617N (CuZn40Pb2) |
Sealing | FPM (FKM) |
Material coil housing | PA |
Material shorting ring | Copper |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | None |
Explosion-proof | No |
Medium temperature | From -10 °C to 100 °C |
Ambient temperature | From -10 °C to 55 °C |
DN | DN10 |
€3.37/ pieceexcl. VAT
€4.08incl. VAT
498 In stock - Estimated delivery date 13/11/2026