

€195.50/ pieceexcl. VAT
€236.56incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BURKERT |
Series | 6519 |
Type | 33570EMK |
Process connection | NAMUR |
Size process connection | 1/4" BSP |
Air supply connection | Internal thread |
Size of air supply connection | 1/4" BSP |
Connection standard air supply | NAMUR (VDI/VDE 3845) |
Connection air exhaust(s) | Internal thread |
Diameter air exhaust | 1/4" BSP |
Function | Mono-stable |
Actuation | Indirect-acting |
Coil type | EMK |
Supply voltage | 24V AC/DC |
Frequency | 50/60Hz |
Electrical connection | Moulded enclosure with integrated cable |
Including plug | Not applicable |
Power | 3 W |
Orifice | 6 mm |
Kvs value | 0.8 m³/h |
Minimum pressure difference | 2 bar |
Maximum pressure difference | 8 bar |
Housing material | Polyamide |
Sealing | NBR - PUR |
Material coil housing | Polyamide |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | Yes |
Explosion-proof | Ex m |
Ex-class | II 2G Ex mb IIC T5 Gb / II 2D Ex mb IIIC T 100 °C Db |
ATEX Zone | Zone 1 / 21 |
SIL certified | No |
Approvals | ATEX IECEx |
Model | Namur 3/2 or 5/2 way |
Medium temperature | from -10 to 50 °C |
Ambient temperature | From -25 °C to 55 °C |