




€104.55/ pieceexcl. VAT
€126.51incl. VAT
3 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BURKERT |
Series | 6519 |
Type | 34520 |
Process connection | Internal thread |
Size process connection | 1/4" BSP |
Air supply connection | Internal thread |
Size of air supply connection | 1/4" BSP |
Connection air exhaust(s) | Internal thread |
Diameter air exhaust | 1/4" BSP |
Function | Mono-stable |
Actuation | Indirect-acting |
Coil type | SPC |
Supply voltage | 230V AC |
Frequency | 50/60Hz |
Electrical connection | Plug EN 175301-803 type A |
Including plug | No |
Power | 2 W |
Starting power | 11 VA |
Orifice | 8 mm |
Kvs value | 1.18 m³/h |
Minimum pressure difference | 2 bar |
Maximum pressure difference | 8 bar |
Housing material | Polyamide |
Sealing | NBR - PUR |
Material coil housing | Polyamide |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | Yes |
Explosion-proof | No |
SIL certified | No |
Model | Inline 5/2 way |
Medium temperature | from -10 to 50 °C |
Ambient temperature | From -25 °C to 55 °C |
€3.37/ pieceexcl. VAT
€4.08incl. VAT
498 In stock - Estimated delivery date 16/11/2026