BURKERT

BURKERT Pilot valve 3/2 Type: 33060 Series: 7012-Banjo PPS/FPM (FKM) Normally closed (NC) Orifice: 1.2mm 230V AC External thread (Banjo) 1/4" (8)

  • ERIKS:14756314
Image 1
Image 2
Image 1
Image 2
Three-way pilot valve for single-acting pneumatic actuators.
Save to list

€63.33/ pieceexcl. VAT

€76.63incl. VAT

Estimated delivery date - 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BURKERT
Series
7012-Banjo
Type
33060
Model
Pilot valve 3/2 way
Process connection
External thread (Banjo)
Size process connection
1/4" BSPP(G)
Air supply connection
Internal thread
Size of air supply connection
1/4" BSPP(G)
Connection air exhaust(s)
M5
Function
Normally closed (NC)
Actuation
Direct-acting
Coil type
SPC-B
Supply voltage
230V AC
Frequency
50Hz
Electrical connection
Plug EN 175301-803 type B
Including plug
No
Power
4 W
Starting power
12 VA
Orifice
1.2 mm
Kvs value
0.04 m³/h
Max. viscosity
21 mm²/s
Minimum pressure difference
0 bar
Maximum pressure difference
13 bar
Housing material
PPS
Sealing
FPM (FKM)
Material coil housing
Epoxy
Material shorting ring
Copper
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
Yes
Medium temperature
From -10 °C to 60 °C
Ambient temperature
From -10 °C to 75 °C
G
1/4"
G1
1/4"
B
20 mm
E
25 mm
F
35 mm
H
55 mm
L
76 mm
R
M5
SW
17 mm
Weight
0.14 kg
Spare parts & accessories
Product Image

FESTO Push-in L-fitting NPQM-L-G14-Q6-P10 558711

  • Eriks:12086446
  • Manufacturer:558711

€2.96/ pieceexcl. VAT

€3.58incl. VAT

Sold per: 10Min. order: 10

90 In stock - Estimated delivery date 13/11/2026

€3.57/ pieceexcl. VAT

€4.32incl. VAT

176 In stock - Estimated delivery date 13/11/2026