BURKERT

BURKERT Pilot valve 3/2 Type: 33050EM Series: 6014 Brass/FPM (FKM) Normally closed (NC) Orifice: 2mm 24V AC/DC Emergency manual operation Ex m 1/4" BSPP(G)

  • ERIKS:14788306
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Pilot valve for single-acting pneumatic actuators.
Save to list

€202.73/ pieceexcl. VAT

€245.30incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BURKERT
Series
6014
Type
33050EM
Model
Pilot valve 3/2 way
Process connection
Internal thread
Size process connection
1/4" BSPP(G)
Air supply connection
Internal thread
Connection air exhaust(s)
1/8" (6) External thread BSPP
Function
Normally closed (NC)
Actuation
Direct-acting
Coil type
Ex m
Supply voltage
24V AC/DC
Frequency
50/60Hz
Electrical connection
Molded cable
Including plug
Not applicable
Power
9 W
Starting power
24 VA
Orifice
2 mm
Kvs value
0.11 m³/h
Max. viscosity
21 mm²/s
Minimum pressure difference
0 bar
Maximum pressure difference
10 bar
Housing material
Brass
Sealing
FPM (FKM)
Material coil housing
Epoxy
Material shorting ring
Copper
Working time
100 %
Level of protection (IP value)
IP65
Emergency manual operation
Yes
Ex-class
II 2G Ex mb IIC T4 Gb / II 2D Ex mb IIIC T130 °C Db
ATEX Zone
Zone 1 / 21
SIL certified
No
Medium temperature
From -10 °C to 100 °C
Ambient temperature
From -10 °C to 55 °C
G
1/4"
B
35 mm
C
50 mm
D
40 mm
H
80 mm
R
1/8"
Weight
0.7 kg