






Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BURKERT |
Series | 6012 |
Type | 33060 |
Model | Pilot valve 3/2 way |
Process connection | External thread (Banjo) |
Size process connection | 1/4" BSPP(G) |
Air supply connection | Internal thread |
Size of air supply connection | 1/4" BSPP(G) |
Connection air exhaust(s) | M5 |
Function | Normally closed (NC) |
Actuation | Direct-acting |
Coil type | SPC16 35150 |
Supply voltage | 24V DC |
Electrical connection | Plug EN 175301-803 type C |
Including plug | No |
Power | 4 W |
Orifice | 1.2 mm |
Kvs value | 0.045 m³/h |
Max. viscosity | 21 mm²/s |
Minimum pressure difference | 0 bar |
Maximum pressure difference | 10 bar |
Housing material | Polyamide |
Sealing | FPM (FKM) |
Material coil housing | Polyamide |
Material shorting ring | Copper |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | Yes |
SIL certified | No |
Medium temperature | From -10 °C to 60 °C |
Ambient temperature | From -10 °C to 40 °C |
€63.33/ pieceexcl. VAT
€76.63incl. VAT
48 In stock - Estimated delivery date 10/11/2026€26.52/ pieceexcl. VAT
€32.09incl. VAT
Estimated delivery date - 08/12/2026