BURKERT

BURKERT Globe valve Type 31098 series 2012 stainless steel/PTFE entry below the valve pneumatic type F80 spring closing explosion-proof PN25 DN32

  • ERIKS:11815031
Image 1
Image 2
Image 1
Image 2
Save to list

€948.50/ pieceexcl. VAT

€1,147.69incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BURKERT
Series
2012
Type
31098
Function
Two-way valve
Norm
EN (DIN)
Construction type
Straight
Housing material
Stainless steel
Material quality
1.4404
Process connection
Flange
Size process connection
DN32
Connection size
DN32
Standard connection
EN 1092-1
Pressure rating
PN25
Flange finish
Raised face
Face to Face norm
EN 558, Series 1
Face to Face length
180 mm
Type of disc
Fixed disc
Kv value
19.5 m³/h
Closing pressure
14 bar
Actuation
Pressure below the valve
Actuator
F80
Type of actuator
Pneumatic piston
Type of drive
Single acting
Function actuator
Spring closing
Diameter pneumatic actuator
80
Pilot pressure
5 - 10 bar
Connection operation
1/4" (8) internal thread (BSPP)
End contacts
None
Position indicator
Yes
Stem seal type
Roof cuffs
Primary spindle seal material
PTFE
Material disk sealing
PTFE
Material disc
1.4401
Seat material
Stainless steel 316 Ti (1.4571)
Spindle material
1.4401
Material bonnet
1.4401
Bonnet gasket material
PTFE
Actuator material
PA
Explosion-proof
Yes
Explosion-proof
Ex h
Ex-class
II 2G Ex h IIC T4 Gb / II 2D Ex h IIIC T135 °C Db
ATEX Zone
Zone 1 / 21
Max. viscosity
600 mm²/s
Medium temperature
from -10 to 185 °C
Ambient temperature
from -10 to 60 °C
DN
DN32
Actuator
F80
A
140 mm
c
1/4" BSP
ØD
101 mm
H
294 mm
L
180 mm