BURKERT

BURKERT Globe valve pneumatic actuated Type: 31055 Series: 2000 Free-flow Bronze Fixed disc G100 Pressure below the valve Spring closing Closing pressure: 7.2bar Explosion-proof Ex h PN25/2" BSPP(G)

  • ERIKS:11814983
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€378.68/ pieceexcl. VAT

€458.20incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BURKERT
Series
2000
Type
31055
Function
Two-way valve
Construction type
Free-flow
Housing material
Bronze
Material quality
CC491K
Process connection
Internal thread
Size process connection
2" (50)
Connection size
2" BSPP (50)
Standard connection
DIN ISO 228-1
Pressure rating
PN25
Face to Face norm
Manufacturer standard
Face to Face length
150 mm
Type of disc
Fixed disc
Kv value
55 m³/h
Closing pressure
7.2 bar
Actuation
Pressure below the valve
Actuator
G100
Type of actuator
Pneumatic piston
Type of drive
Single acting
Function actuator
Spring closing
Diameter pneumatic actuator
100
Pilot pressure
4.4 - 10 bar
Connection operation
1/4" (8) internal thread (BSPP)
Position indicator
Yes
Stem seal type
Roof cuffs
Primary spindle seal material
PTFE
Material disk sealing
PTFE
Material disc
Brass
Spindle material
Stainless steel
Material bonnet
Brass
Bonnet gasket material
Graphite
Actuator material
PA
Level of protection (IP value)
IP67
Explosion-proof
Yes
Explosion-proof
Ex h
Ex-class
II 2G Ex h IIC T4 Gb / II 2D Ex h IIIC T135 °C Db
ATEX Zone
Zone 1 / 21
Max. viscosity
600 mm²/s
Medium temperature
from -10 to 180 °C
Ambient temperature
from -10 to 60 °C
DN
2" (50)
Actuator
G100
c
1/4"
ØD
127 mm
H
277 mm
L
150 mm
L1
352 mm
SW
70 mm
Weight
7 kg