BRENNENSTUHL

BRENNENSTUHL Extension cable 4-fold IP54 H07RN-F3G1.5 15m

  • ERIKS:14056388
  • Manufacturer:4007123638284
Image 1
Extension cable

Design: Robust socket block made of impact-resistant, unbreakable plastic. 4 grounded sockets with splash-proof and self-closing lids. The sockets are provided in a practical 45° arrangement. With visual indicator light and fold-out metal suspension hook and strap for additional fixing options.

Application: Suitable for use indoors, permanent use outdoors and on industrial construction sites.

Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRENNENSTUHL