BRENNENSTUHL

BRENNENSTUHL Cable drum, steel core H07RN-F3G2,5 25m

  • ERIKS:14591729
  • Manufacturer:4007123638840
Image 1
Steel sheet cable drum SteelCore®, suitable for construction sites

Design: Drum body made of sheet steel, front and rear insulated, on galvanised, sturdy carrying frame with 4 protective contact sockets, splash-proof and self-closing lids. Reel body cold impact resistant up to -25 °C. The cable drum is equipped with overheating and overload protection. The control lamp reacts to overheating and overloading. The “cablepilot”handle ensures perfect cable routing –swings on both sides and enables convenient carrying and hanging up. Large, stable folding swivel handle for secure winding and unwinding of the cable.

Application: Suitable for use indoors, permanent use outdoors and on industrial construction sites according to BGI.



The RN cable is very robust and oil-resistant.

Save to list

€208.37/ pieceexcl. VAT

€252.13incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRENNENSTUHL