BRENNENSTUHL

BRENNENSTUHL Cable drum Powerblock H07RN-F3G2,5 33+5m

  • ERIKS:14591741
  • Manufacturer:4007123674909
Image 1
Plastic cable drum, with Powerblock, suitable for constructions sites

Design: The housing and drum material is made of a combination of plastic and rubber and is extremely shock- and impact-resistant. Stable on all four sides and with rollover protection on all sides, with 4 grounded sockets, splash-proof and self-closing lids. The mobile power block has a visual readiness indicator, a foldable suspension hook and a strap. Robust handles and plug garage on all four sides. Reel body cold impact resistant up to -25 °C. The cable drum is equipped with overheating and overload protection. The control lamp reacts to overheating and overloading. The RN cable is very robust and oil-resistant. Large, stable folding swivel handle for effortless winding and unwinding of the cable.

Application: Suitable for use indoors, permanent use outdoors and on industrial construction sites according to BGI.

Save to list

€427.85/ pieceexcl. VAT

€517.70incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRENNENSTUHL