BRENNENSTUHL

BRENNENSTUHL Cable drum H07BQ-F3G2.5 33m

  • ERIKS:14591737
  • Manufacturer:4007123637522
Image 1
Electric cable extension lead, plastic

Design: The Rubbabren housing and drum material is made of a combination of plastic and rubber and is extremely shock- and impact-resistant. Stable on all four sides and with rollover protection on all sides, with 4 grounded sockets , splash-proof and self-closing lids. Robust handles and plug garage on all four sides. Drum body cold-resistant up to -25 °C. The cable drum is equipped with overheating and overload protection. The control lamp reacts to overheating and overloading. Large, stable folding swivel handle for effortless winding and unwinding of the cable.

Application: Suitable for use indoors, permanent use outdoors and on industrial construction sites in line with BGI.



Design: The BREMAXX® PUR cable (BQ cable) is extremely abrasion-resistant, resistant to overrolling and has a very high cutting and tear resistance. It is also resistant to acid and oil, and weather- and microbe-resistant. Cold-resistant to -40 °C.

Save to list

€321.59/ pieceexcl. VAT

€389.12incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRENNENSTUHL