

• Stainless
For hygienic operations and aggressive media.
• Flexible fluids transport
Flexible connection from the hard line to the point of use or tool for oil, water and compressed air.
Large media passage.
• Sturdy metal construction
with maintenance-free ball bearings.
Locking with 2 entry points per revolution
• Versatile mounting options
Can be mounted to the floor, wall or ceiling.
• Customisation on request
Individual designs supplied on request.
Swivelling models available on request.
• Technical data
For hose lengths 20–50 m.
Operating pressure: 30 bar.
• Supplied without hose!
€3,640.00/ pieceexcl. VAT
€4,404.40incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRAUNWARTH |
Material | Stainless steel |
Maximum operating pressure in bar | 30 bar |
Colour | Metal |
Drum thread connection | Inner thread gas cylindrical (BSPP) |
Roll-up mechanism | Spring load |
With hose | No |
Size of drum thread connection (inch) | 1 |
For hose inside diameter | 20 mm |
Size of inlet thread connection (inch) | 3/4 |
Maximum travel length | 20 m |
Weight | 70 kg |