




€2,022.15/ pieceexcl. VAT
€2,446.80incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRAUNWARTH |
Material | Steel plastic coated |
Colour | Blue |
With hose | No |
Roll-up mechanism | Spring load |
Inlet threaded connection | 6 - 9mm |
Size of inlet 2 thread connection (inch) | 3/8 - 1/4 |
For hose inside diameter | 6 mm |