




€802.75/ pieceexcl. VAT
€971.33incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRAUNWARTH |
Material | Steel plastic coated |
Colour | Blue |
Size of drum thread connection (inch) | 3/8 |
Size of inlet thread connection (inch) | 3/8 |
Roll-up mechanism | Spring load |
With hose | Yes |
For hose inside diameter | 9 mm |
Drum thread connection | Outer thread gas cylindrical (BSPP) |