




• Robust steel reel Surface plastic coated in blue/grey. suitable for oil, water and compressed air. • For hose lengths 20–50 m With recall spring made of finest spring steel. • Easy handling Effortless hose replacement, supplied optionally with or without hose. • Flexible mounting Open design, suitable for fixing to the floor, wall or ceiling. 2x locking options in each rotation, maintenance-free ball bearing, axle made of brass. • Technical data Operating pressure: device up to 30 bar.
€2,160.60/ pieceexcl. VAT
€2,614.33incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRAUNWARTH |
Material | Steel plastic coated |
Colour | Blue |
With hose | No |
For hose inside diameter | 25 mm |
Roll-up mechanism | Spring load |
Size of drum thread connection (inch) | 1 |
Drum thread connection | Inner thread gas cylindrical (BSPP) |
Size of inlet thread connection (inch) | 1.1/4 |
Maximum travel length | 30 m |