BRAUNWARTH

BRAUNWARTH Hose reel for 10m hose up to 350bar

  • ERIKS:10069450
  • Manufacturer:4031513000221
Image 1
Image 2
Image 1
Image 2
Automatic hose reel with spring retraction for oil, water, compressed air, without hose


•     Robust steel reel
Surface plastic coated in blue/grey.
Suitable for oil, water, compressed air, diesel etc.
•     For hose lengths 10–30 m
With recall spring made of finest spring steel.
•     Easy handling
Effortless hose replacement, supplied optionally with or without hose.
•    Flexible mounting
Open design, suitable for fixing to the floor, wall or ceiling.
2x locking options in each rotation, maintenance-free ball bearing.
•    Technical data
Operating pressure for oil/water/grease = 60 bar.
For high pressure – water up to 200 °C = 250 bar.


•    Technical data
For high pressure water: up to 350 bar.
Temperature resistant: up to 90 °C.
Supply connection: G 1/2 inch IG.
Hose connection: G 3/8 inch AG.
For hose NW: 8–10.
Hose: NW 8, black, abrasion-resistant, 3/8 inch collar on both sides, complete
with protective sleeve and hose buffer.
High pressure water: up to 150 °C.
Operating pressure: 210 bar.
Save to list

€1,239.55/ pieceexcl. VAT

€1,499.86incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRAUNWARTH
Material
Steel plastic coated
Maximum operating pressure in bar
350 bar
Colour
Blue
Drum thread connection
Inner thread gas cylindrical (BSPP)
Roll-up mechanism
Spring load
Size of drum thread connection (inch)
1/2
With hose
No
For hose inside diameter
8 mm
Size of inlet thread connection (inch)
3/8
Maximum travel length
10 m