






€204.29/ pieceexcl. VAT
€247.19incl. VAT
4 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Series | BBP31 & BBP33 |
Type | B30-R10000-Wt |
Tape colour | White |
Length belt/tape/tie | 60.9 m |
Band width | 110 mm |
Material | Resin |
Application | Printer BBP31, BBP33 |
Model | B30-R10000-Wt |
Colour | White |