BRADY

BRADY Wear head protection - ISO 7010, M014, Laminated Polyester, 24mm, Wear head protection

  • ERIKS:14678418
  • Manufacturer:0888434044858
Image 1
Save to list

€11.67/ packageexcl. VAT

€14.12incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Round
Colour
White/Blue
Thickness
0.099
Finish
Gloss
Adhesive
Permanent Acrylic
Minimum operating temperature
10