BRADY

BRADY Warning tape 38mmx33m yellow/black

  • ERIKS:23590266
  • Manufacturer:5425014280432
Image 1
The marking of transport routes must be both flexible and durable , as they are constantly adapted to the changing demands and needs within your facility or warehouse. Self-adhesive warning film for marking pillars, pylons, the edges of walls, gate arche
Save to list

€26.98/ pieceexcl. VAT

€32.65incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Width
38 mm
Length
33 m
Thickness
0.138 mm
Colour
Yellow / Black