Products
Brands
About Eriks
Customer service
BE - English
Home
Warning sign - Max. BELASTING ...
BRADY Warning sign - Max. BELASTING KG
ERIKS:
23590167
Manufacturer:
888434083697
Facility & safety identification, Max. BELASTING KG, STN 693
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 11/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
BRADY
Material
Polypropylene PP
Shape
Rectangle
Language
Dutch
Colour
Yellow / Black
Width
297
Height
105 mm
Thickness
1.5
Minimum temperature
-40
Max. temperature
120
See all variants
Log in