BRADY

BRADY Warning sign 725 Arrow 297 x 74mm PP

  • ERIKS:23590172
  • Manufacturer:0662820144045
Image 1
Warning sign - 74 x 297mm B-7527
Save to list

€13.03/ pieceexcl. VAT

€15.77incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Polypropylene PP
Shape
Rectangle
Language
Universal
Colour
Green / White
Width
297
Height
74 mm
Thickness
1.5
Minimum temperature
-40
Max. temperature
120