




€83.29/ packageexcl. VAT
€100.78incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Colour | Red |
Height | 31.8 mm |
Width | 62.23 mm |
Material | Glass-filled nylon |
Max. number of padlocks | 2 |
Max. operation temperature | 120 |