

€80.58/ pieceexcl. VAT
€97.50incl. VAT
11 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Colour | Red |
Height | 148.49 mm |
Width | 100.33 mm |
Material | Plastic |
Depth | 69.67 |
Filled | No |
Max. number of padlocks | 12 |
Number of hooks | 3 |
Suitable for wall mounting | Yes |
Wall mounting possible | Yes |
Portable | Yes |