

€7.20/ pieceexcl. VAT
€8.71incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Material | Laminated polyester |
Shape | Diamond |
Colour | Black and white |
Width | 200 |
Height | 200 mm |
Thickness | 0.099 |
Finish | Gloss |
Type of coating | Permanent Acrylic Adhesive |
Adhesive | Permanent Acrylic |
Self adhesive mounting | Yes |
Minimum operating temperature | 10 |
Minimum temperature | -40 |
Max. temperature | 110 |