

€732.06/ rollexcl. VAT
€885.79incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Material | Laminated polyester |
Shape | Diamond |
Colour | Black/Orange |
Thickness | 0.099 |
Finish | Gloss |
Adhesive | Permanent Acrylic |
Minimum operating temperature | 10 |