BRADY

BRADY ToughWash Material for BBP3x/S3xxx/i3300 Printers, B-855, Yellow, 28.58 mm

  • ERIKS:14681221
  • Manufacturer:0754473898106
Image 1
Brady B-855 Toughwash™ Wash Down Resistant Label is a durable, print on demand pressure sensitve adhesive product for the Food and Beverage Processing Industry. Durable label construction is tough against harsh washdown environments and has been tested at washdown temperatures up to 80° C and pressures up to 1500 PSI.
Save to list

€141.62/ rollexcl. VAT

€171.36incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Roll length
15.24
Finishing
Matt
Material
Polyester
Colour
Yellow