






€72.43/ pieceexcl. VAT
€87.64incl. VAT
21 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Series | TOUGHSTRIPE™ |
Type | Brady 104312 |
Type | Brady 104312 |
Series | TOUGHSTRIPE™ |
Width | 50.8 mm |
Length | 30 m |
Thickness | 0.2 mm |
Material | Polyester with Polyester Overlaminate |
Minimum operating temperature | -18 |
Temperature protected till | 54 °C |
Colour | Yellow |