






€109.37/ pieceexcl. VAT
€132.34incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Series | TOUGHSTRIPE™ |
Type | Brady 104347 |
Type | Brady 104347 |
Series | TOUGHSTRIPE™ |
Width | 76.2 mm |
Length | 30 m |
Thickness | 0.2 mm |
Material | Polyester with Polyester Overlaminate |
Temperature resistance | from -18 to 54 °C |
Minimum operating temperature | -18 |
Temperature protected till | 54 °C |
Colour | Yellow / Black |