






€53.81/ packageexcl. VAT
€65.11incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Type | Brady 104445 |
Type | Brady 104445 |
Width | 76.2 mm |
Length | 0.203 m |
Thickness | 0.2 mm |
Material | Polyester with Polyester Overlaminate |
Temperature resistance | from -18 to 54 °C |
Minimum operating temperature | -18 |
Temperature protected till | 54 °C |
Colour | Yellow |