BRADY

BRADY Thermal labels 25.4 x 12.7 mm white, polyester, 2500 pcs/roll

  • ERIKS:23589538
  • Manufacturer:0662820015239
Image 1
BradyBondz™ printable satin polyester labels for thermal transfer printers. Please Note: This material is UL & CSA approved with its respective ribbon. See the Recommended Ribbon Series for the appropriate ribbon to use.
Save to list

€117.43/ packageexcl. VAT

€142.09incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Band width
25.4 mm
Thickness
0.071 mm
Material
Polyester
Type of coating
Permanent Acrylic Adhesive
Finishing
Satin gloss
Max. temperature
110
Min. ambient temperature
-70