BRADY

BRADY Stubby Lockout Hasp, Red, 18.54 mm

  • ERIKS:23589541
  • Manufacturer:662820042211
Image 1
The stubby lockout can be used when lockout conditions vary in size. Two hasp sizes: one is 31.75 x 44.45 mm, the other has a 19 mm diameter. Lockout small switch boxes to large control units and levers with one device.
Save to list

€16.51/ pieceexcl. VAT

€19.98incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red
Height
136.4 mm
Width
50.29 mm
Material
Steel
Coating material
Powder coating
Depth
6.86
Max. number of padlocks
6
Number of jaws
2