






€156.82/ pieceexcl. VAT
€189.75incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Width | 100 mm |
Length | 18 m |
Material | Polyester |
Minimum operating temperature | -40 |
Colour | Yellow / Black |
With anti-slip layer | Yes |