BRADY

BRADY Spin Lockout Cable, Transparent, 3,05 mm (Dia) x 50,00 m (L)

  • ERIKS:14585901
  • Manufacturer:0754473712075
Image 1
Helps effectively lock out difficult-to-secure isolation points, including valves, handles and oversized devices, as part of the Extra-Secure Spin Lockout System.
Save to list
Not available in webshop
Estimated delivery date - 16/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Transparent
Material
Steel
Diameter
3.05
Length
50.00