BRADY

BRADY Small Universal Valve Lockout w/ Nylon Cable & Blocking Arm, Small

  • ERIKS:13413841
  • Manufacturer:754473513900
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Versatile, rugged, easy to use and lightweight, our universal valve lockouts are effective for a variety types of standard valves. Can also be used to lock out large levers, T-handles and hard-to-secure mechanical devices. New open-ended clamp fits over closed rings and wide handles. Made of industrial-grade steel and nylon for extra impact and chemical resistance. Cable attachment is 3.175 mm diam nonconductive nylon cable. Additional base clamping units, blocking arms and cable attachments sold separately.
Save to list

€134.18/ packageexcl. VAT

€162.36incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red
Width
157.5 mm
Material
Brass;Fibreglass Reinforced Nylon;Stainless Steel
Cable material
Nylon
Dimensions
157,50 (W) x 142,20 (H)
Max. number of padlocks
2