






€105.05/ pieceexcl. VAT
€127.11incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Model | Small for 19 to 25mm handles |
Colour | Red |
Height | 142.2 mm |
Width | 22.9 mm |
Material | Brass;Fibreglass Reinforced Nylon;Stainless Steel |
Dimensions | 22,90 (W) x 142,20 (H) |
Max. number of padlocks | 2 |