BRADY

BRADY Small Universal Valve Lockout Base + Arm, Small, Red, 9.00 mm

  • ERIKS:23589020
  • Manufacturer:0754473654009
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The Universal Lockout device is a modular system which enables you to lock out valves of different types and sizes. No other device offers such flexibility and security
Save to list

€134.18/ pieceexcl. VAT

€162.36incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red
Height
142.24 mm
Width
157.48 mm
Max. number of padlocks
1