BRADY

BRADY Small Padlock Station

  • ERIKS:23590922
  • Manufacturer:0754473456498
Image 1
Eliminate lost padlocks for good with our padlock stations. Constructed of 14 gauge steel with red plastic coating, stations are both rugged and eye-catching. Holds up to 4 padlocks. Padlocks supplied seperately
Save to list

€18.77/ pieceexcl. VAT

€22.71incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Red
Height
114.3 mm
Width
76.2 mm
Material
Steel
Max. number of padlocks
4