

€122.04/ pieceexcl. VAT
€147.67incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Colour | Red |
Height | 153.92 mm |
Width | 266.95 mm |
Material | Heavy Duty Steel with Polycarbonate Cover |
Depth | 87.63 |
Filled | No |
Max. number of padlocks | 12 |
Number of hooks | 6 |
Suitable for wall mounting | Yes |
Wall mounting possible | Yes |
Portable | Yes |