






€15.32/ pieceexcl. VAT
€18.54incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Colour | Red |
Height | 30.23 mm |
Width | 54.36 mm |
Material | Nylon |
Max. number of padlocks | 1 |
Max. operation temperature | 120 |
Voltage | 120 |