BRADY

BRADY Sign Wear safety footwear

  • ERIKS:23589653
  • Manufacturer:662820495680
Image 1
Facility & safety identification, PIC 254-DIA 200-B7541 (BRANDED)
Save to list

€6.45/ pieceexcl. VAT

€7.80incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Round
Language
Universal
Colour
Blue / White
Thickness
0.1
Type of coating
Permanent Acrylic Adhesive
Self adhesive mounting
Yes
Minimum temperature
-40
Max. temperature
110