BRADY

BRADY Sign Wear ear and eye protection

  • ERIKS:23589668
  • Manufacturer:662820496816
Image 1
Facility & safety identification, PIC 268-DIA 200-B7541
Save to list
Not available in webshop
Estimated delivery date - 16/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Round
Language
Universal
Colour
Blue / White
Thickness
0.1
Type of coating
Permanent Acrylic Adhesive
Self adhesive mounting
Yes
Minimum temperature
-40
Max. temperature
110