

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Material | Polypropylene PP |
Shape | Rectangle |
Language | Universal |
Colour | Black and white |
Width | 150 |
Height | 75 mm |
Thickness | 1.5 |
Minimum temperature | -40 |
Max. temperature | 120 |