BRADY

BRADY Sign Washroom ladies

  • ERIKS:23590137
  • Manufacturer:662820502036
Image 1
Facility & safety identification, PIC 465-075X150-B7527
Save to list
Not available in webshop
Estimated delivery date - 11/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Polypropylene PP
Shape
Rectangle
Language
Universal
Colour
Black and white
Width
150
Height
75 mm
Thickness
1.5
Minimum temperature
-40
Max. temperature
120