

€11.92/ pieceexcl. VAT
€14.42incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Material | Aluminium overlaminated with Polyester |
Shape | Triangle |
Language | Universal |
Colour | Yellow / Black |
Width | 200 |
Height | 200 mm |
Thickness | 1.1 |
Minimum temperature | -40 |
Max. temperature | 140 |