

€4.56/ pieceexcl. VAT
€5.52incl. VAT
20 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Material | Laminated polyester |
Shape | Triangle |
Language | Universal |
Colour | Yellow / Black |
Width | 200 |
Height | 200 mm |
Thickness | 0.1 |
Type of coating | Permanent Acrylic Adhesive |
Self adhesive mounting | Yes |
Minimum temperature | -40 |
Max. temperature | 110 |