BRADY

BRADY Sign Warning, Low temperature, freezing conditions

  • ERIKS:23589722
  • Manufacturer:0662820131090
Image 1
Facility & safety identification, PIC 323-TRI 100-B7541
Save to list

€10.85/ pieceexcl. VAT

€13.13incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Triangle
Language
Universal
Colour
Yellow / Black
Width
100
Height
100 mm
Thickness
0.1
Type of coating
Permanent Acrylic Adhesive
Self adhesive mounting
Yes
Minimum temperature
-40
Max. temperature
110